Shop All Projectors
Atdec
Pos Height Adjust Disply Pole
Mfr # SD-POS-HA
Zoro # G5302334
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Desk Mount
- Color Black
- Features Tilt, Cable Management, Pan, Quick Release Mechanism, Swivel, Rotate
- Compatibility LCD, LED, POS Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atdec
- MFR # SD-POS-HA
- Zoro # G5302334
- UPC # 881493005907
- Country of Origin China
- Category Projectors
Details
Product Type | Desk Mount |
Color | Black |
Features | Tilt, Cable Management, Pan, Quick Release Mechanism, Swivel, Rotate |
Compatibility | LCD, LED, POS Display |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- AIPHONE Relay, Aiphone Products (RY-ES)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- ENERGIZER Max AAA Alkaline Batteries 20 pk Carded (E92LP-20)
- ACCUFORM LED Projector With Lens (VPL901)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- EPSON Multimedia Projector (V11H982020)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- ACCUFORM LED Projector With Lens (VPL800)
- VIEWSONIC PROJECTOR, DLP, XGA, 3600 LMN (VEWPA503X)
- Atdec Projectors