Shop All Monitor Mounts & Brackets
Atdec
Display Wall Direct Mount
Mfr # SD-WD
Zoro # G5152665
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.1"
- Depth 3"
- Color Black
- Features Tilt, Pan, Quick Release Mechanism, Swivel, Rotate
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atdec
- MFR # SD-WD
- Zoro # G5152665
- UPC # 881493004931
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 7.1" |
Depth | 3" |
Details
Color | Black |
Features | Tilt, Pan, Quick Release Mechanism, Swivel, Rotate |
Product Type | Wall Mount |
Compatibility | LCD, LED, Monitor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY NECK GAITER GRN CAM S/M (FOS9007129PGS/M)
- ILC Replacement for Parks Electronics Labs Doppler 909 Battery (DOPPLER 909 BATTERY PARKS ELECTRONICS LABS)
- VAULTZ CD/DVD File w/Lock, 2-Drawer, Black (IDEVZ01094)
- ILC Replacement for Motorola Pmnn4406ar (PMNN4406AR MOTOROLA)
- FELLOWES Laptop Riser, Black/Pearl (8038401)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2191WH)
- NO SLIP BATHTUB Mount-It MI-2781 20-27 in. Dual Monitor Desk Stand LCD Mount; Black (MI-2781)
- PYLE Tablet Pc Mount, PSPADLK38 (PSPADLK38)
- 3M Adjustable Monitor Stand, 16"x12"x5-35/64, Black (MMMMS85B)
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- Atdec Monitor Mounts & Brackets