Shop All TV Mounts & Stands
Atdec
Display Donut Pole 420Mm
Mfr # SD-DP-420
Zoro # G5452222
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Swivel, Cable Management, Quick Release Mechanism, Tilt, Pan
- Product Type Pole Mount
- Compatibility LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atdec
- MFR # SD-DP-420
- Zoro # G5452222
- UPC # 881493005051
- Country of Origin China
- Category TV Mounts & Stands
Details
Color | Black |
Features | Swivel, Cable Management, Quick Release Mechanism, Tilt, Pan |
Product Type | Pole Mount |
Compatibility | LCD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 2 Pack (ML7-12MP2368144)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDRPro RemoteFocus Dome, IoTSecurity (FD9388-HTV)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 6 Pack (ML9-12MP61103)
- ATDEC Atdec Telehook Th-1040-Vfl Ultra Slim Mount For Small To Medium Led, (TH-1040-VFL)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- MOUNT-IT Mobile TV Cart W/ Storage (MI-876)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-45116B)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- Atdec TV Mounts & Stands