Shop All TV Mounts & Stands
Atdec
Atdex Dynamic Arm White
Mfr # AWM-AD-W
Zoro # G5474683
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With Monitor
- Load Capacity 20 lb
- Series AWM
- Product Type Mounting Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atdec
- MFR # AWM-AD-W
- Zoro # G5474683
- UPC # 881493012318
- Country of Origin United States
- Category TV Mounts & Stands
Details
Item | Mounting Arm |
Color | White |
For Use With | Monitor |
Load Capacity | 20 lb |
Series | AWM |
Product Type | Mounting Arm |
Number of Displays Supported | 1 |
Description
The ATDEC Dynamic Arm White is a mounting arm with a white color.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA ‚Ñ¢ Full-Size Wired Optical Mouse, Black (61014)
- ILC Replacement for Acer Dr35s (DR35S ACER)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68320)
- COMPUCESSORY Gel Wrist Rest W/ Mouse Pads, Charcoal (CCS55302)
- ATDEC Atdec Telehook Th-1040-Vfl Ultra Slim Mount For Small To Medium Led, (TH-1040-VFL)
- MOUNT-IT Dual Monitor Desk Stand 13-27" Screens (MI-792)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mnt23In-46In L Security Lock Adpt (ST640)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7803)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7943)
- Atdec TV Mounts & Stands