Shop All TV Mounts & Stands
Atdec
3270 Univrsl Full Motion Wall
Mfr # TH-3270-UFM
Zoro # G6459102
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Cable Management, Tilt, Articulating, Pan, Theft Resistant, Quick Release Mechanism
- Depth 6.1"
- Product Type Mounting Arm
- Compatibility LED, LCD, Plasma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atdec
- MFR # TH-3270-UFM
- Zoro # G6459102
- UPC # 881493004658
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 6.1" |
Details
Color | Silver |
Features | Cable Management, Tilt, Articulating, Pan, Theft Resistant, Quick Release Mechanism |
Product Type | Mounting Arm |
Compatibility | LED, LCD, Plasma |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- JBL Go 3 Waterproof Bluetooth Speaker, Black (JBLGO3BLKAM)
- FREEMAN PEL2AHB 20 Volt 2Ah Lithium-Ion Replacement Slide Battery for Cordless (PEL2AHB)
- LEXAR microSDXC Memory Card, UHS-I U1 Class 10, 64 GB (LSDMI64GBBNL633)
- ATDEC Atdec Telehook Th-1040-Vfl Ultra Slim Mount For Small To Medium Led, (TH-1040-VFL)
- INNOVERA Full-Motion TV Wall Mount for Sizes 32" to 55", 0.75w x 0.5d x 1.63h (IVR56100)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 3528)
- PEERLESS Mounting Wall Articulating TV Arm, for 39" to 75" Displays (SA761PU)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-W)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 180 lb. Load Cap. (LCD2537B)
- STANLEY Fixed TV Wall Mount, 40" to 65" Screen, 110 lb. Capacity (TLS-210S)
- Atdec TV Mounts & Stands