Shop All Monitor Mounts & Brackets
Atdec
2250 Vesa Tilt Pan Wall Mount
Mfr # TH-2250-VTP
Zoro # G5426058
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Product Type Wall Mount
- Features Rotate, Pan, Adjustable, Tilt, Theft Resistant
- Compatibility LED, LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atdec
- MFR # TH-2250-VTP
- Zoro # G5426058
- UPC # 881493005693
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
Material | Steel |
Color | Black |
Product Type | Wall Mount |
Features | Rotate, Pan, Adjustable, Tilt, Theft Resistant |
Compatibility | LED, LCD |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- DURACELL Nimh Batteries, AA (NL1500B2N)
- PEERLESS TV Wall Mount, For Televisions (HP447)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 6 Pack (ML8-12MP61113)
- BETTERBATTERY 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (BE389386)
- MOUNT-IT Dual Monitor Sit-Stand Desk Mount with K (MI-7996)
- AIDATA Laptop Cooling Pad, Black (NC003K)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- GLOBAL EQUIPMENT 72"H Laptop Wall Mount Unit - Beige (239194BG)
- SAFCO Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black (2160BL)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- Atdec Monitor Mounts & Brackets