Shop All TV Mounts & Stands
Atdec
1040 Ceiling Tilt Tv Mnt 400-9
Mfr # TH-1040-CTS
Zoro # G5273582
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Pan, Swivel, Cable Management, Anti-theft, Quick Release Mechanism, Tilt, 360° Rotation
- Product Type Ceiling Mount
- Compatibility LCD, LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atdec
- MFR # TH-1040-CTS
- Zoro # G5273582
- UPC # 881493005990
- Country of Origin China
- Category TV Mounts & Stands
Details
Color | Black |
Features | Pan, Swivel, Cable Management, Anti-theft, Quick Release Mechanism, Tilt, 360° Rotation |
Product Type | Ceiling Mount |
Compatibility | LCD, LED |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura C230 (ML50-12516)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 48V 20W Out (POE-SPLT-4848G-P)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, Black (U336-000-R)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- ATDEC Atdec Telehook Th-1040-Vfl Ultra Slim Mount For Small To Medium Led, (TH-1040-VFL)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PEERLESS Universal Screen Adapter, Wall Mount, 80 lb. Capacity (SF630)
- PEERLESS Flat Panel TV Stand/Cart, 35" to 65" Screen (SR560M)
- INVAL Corner TV Stand 50 in. W Espresso Fits TVs Up to 60 in. with Cable Management (MTV-13519)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8712)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA746PU)
- Atdec TV Mounts & Stands