Shop All Handheld Flashlights
Atd Tools
ATD Tools ATD-80020 Lumen Inspection Penlight with Top Light
Mfr # ATD-80020
Zoro # G104152176
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-80020
- Zoro # G104152176
- UPC # 663126800208
- Country of Origin China
- Category Handheld Flashlights
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- 150 lumen COB LED delivers a wider and brighter lighting area
- SMD LED top light offers an additional 100 lumen flashlight function
- Impact-resistant, lightweight aluminum housing resists rust and corrosion
- Constant current design delivers rated light output throughout battery charge cycle
- Automatic shut-off and overcharging protection for optimal battery life
- Includes USB Type-C charging cord
- Main Bulb Brightness: 150 lumens (high), 75 lumens (low)
- Top Light Brightness: Multiple Fluid Tips
- Battery: 3.7V, 750mAh li-Poly rechargeable
- Length: 6.46 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX30)
- NUWATT LED Tube Light, 18Watt, 4 ft, 4000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-40K-30P)
- SATCO Satco 90-463 3 Light Cluster Socket (90/463)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- PELICAN Black Rechargeable 18650, 860 lm lm (5050R)
- STREAMLIGHT Black Rechargeable 800 lm (75453)
- MILWAUKEE TOOL FLASHLIGHT 18V LED (ML2735-20)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- COAST G24 200 Lumens Black LED FlashlightAA Battery (3004859)
- COAST CUTLERY Hp Led Flashlight Hp14 (HP8414CP)
- Atd Tools Handheld Flashlights