Shop All Tool Storage Accessories
Atd Tools
ATD Tools ATD-7022 Roll Cabinet Folding Shelf
Mfr # ATD-7022
Zoro # G704056201
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-7022
- Zoro # G704056201
- UPC # 663126070229
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | ATD Tools ATD-7022 Roll Cabinet Folding Shelf |
Description
Features
- Hangs on any 18 in. deep roller cabinet or service cart.
- Folds away when not in use.
- Dimension : 15-1/2 W x 16-1/2 D x 1-3/4 H in.
- Capacity: 30 lbs.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Flare Nut Wrench, L 5-3/4" (J3751)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (27858RPB113505)
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long (61924)
- FULTONRPORATION PR MED Sawhorse Bracket, MN (300SHB)
- VIM PRODUCTS Magnetic Tool Holder; 8" X 11" (MAGPADLG)
- HANSEN Fractional Socket Tray for 1/4" Drive Sockets, Orange (1405)
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- CRAFTSMAN Magnetic Tool Organizer (CMMT99412)
- BUYERS PRODUCTS 6 Heavy Duty Stainless Steel Adjustable-Grip Draw Latch (3049352)
- ALLSTAR Aerosol Can Holder; White (ALL12200)
- Atd Tools Tool Storage Accessories