Shop All Fuel Transfer Accessories
Atd Tools
ATD Tools ATD-5025 Double Diaphragm Fuel Transfer Pump
Mfr # ATD-5025
Zoro # G104005786
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-5025
- Zoro # G104005786
- UPC # 663126050252
- Country of Origin China
- Category Fuel Transfer Accessories
Description
Features:
- Heavy-duty aluminum die-cast construction.
- Includes 2 in. die-cast bung adapter and extra heavy-duty steel handle with security locking latch.
- Telescopic suction tube, adjustable to fit 15 to 55 gallon drums.
- Easy dispensing through 8 ft. anti-static neoprene rubber hose with die cast dispensing nozzle.
- Pump inlet fitted with easy clean wire mesh screen.
- Stainless steel piston and fuel resistant hi-nitrile rubber diaphragm.
- Dispenses 1 gallon in 5 strokes.
- For use in service garages, fleet operations, road construction, marine, etc.
- Ideal for use where compressed air/power is not easily available.
- Recommended for use with - gasoline, diesel fuel, fuel oil, motor oil and petroleum based media of light to medium viscosity (Note that fuels containing Ethanol will cause more frequent replacement of rubber parts).
- Do not use corrosive liquids, solvents, acids, alkalis, etc.
- Item Weight - 12.000 lbs.
Never operate the pump near fire source or spark, some media may be explosive and dangerous.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26941)
- FINISH THOMPSON Drum Pump, 212 Deg F, 30, 55 Gal. Drums, SS (EFS-40)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 35 GPM (666102-2EB-C)
- DAYTON Nitrile Replacement Impeller (3ACB4)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- HUSKY Fuel Nozzle Splash Guard for Husky, Green (001808-03)
- FILL-RITE DC Pump, 10ft. Power Cord, Rotary Vane (RD1212NP)
- DAYTON Hand Nozzle, Polypropylene (1DLU2)
- GOLDENROD Fuel Filter, Flow Rate 12 gpm (595-3/4)
- ZEELINE 0.75 in. Manual Fuel Nozzle Inlet outlet Curved (1538C)
- AQUASCAPE Aquascape Stainless Steel Hose Clamp 1 in. to 1.5 in. (21012)
- Atd Tools Fuel Transfer Accessories