Shop All Impact Socket Sets
Atd Tools
ATD Tools ATD-4901 29 Pc. 0.5 In. Drive Sae And Metric Deep Impact Socket Set
Mfr # ATD-4901
Zoro # G203775177
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-4901
- Zoro # G203775177
- UPC # 663126049010
- Country of Origin China
- Category Impact Socket Sets
Description
29 Pieces, Point SAE and Metric Deep Impact Socket Made of quality Chrome-Molybdenum alloy steel.
Features:- 13 Deep SAE Sockets.
- 13 Deep Metric Sockets.
- 2 Flip Sockets.
- 1 Extension.
- Molded storage case.
- 1/2 in. drive.
- Item Weight - 19.300 lbs.
- Deep SAE Sizes 7/16 in. - ATD-4414, 1/2 in. - ATD-4416, 9/16 in. - ATD-4418, 5/8 in.- ATD-4420, 11/16 in. - ATD-4422, 3/4 in. - ATD-4424, 13/16 in. - ATD-4426, 7/8 in. - ATD-4428, 15/16 in. - ATD-4430, 1 in. - ATD-4432, 1 1/16 in. - ATD-4434, 1 1/8 in. - ATD-4436, 1 1/4 in. - ATD-4440.
- Deep Metric Sizes - 10-19 mm, 21 mm, 22 mm, 26 mm, 27 mm.
- ATD-4902 - 19 mm x 21 mm.
- ATD-4903 - 3/4 in. x 13/16 in. 6 Point Flip.
- ATD-4702 - 3 in. Extension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16" x 2" Annular Cutter (49-59-2056)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- POWERBUILT 1/2" Drive 17Mm Impact Socket (647164)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- ATD TOOLS ATD Tools ATD-4354 4 Pc. 0.5 In. Drive Protective Wheel Nut Flip Impact Socket Set (ATD-4354)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- STEELMAN 5-Piece 1/2" Drive 6-Point Thin Wall Impact Flip Socket and Knockout Bar Set with Half Sizes (60443)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- MAKITA Impact XPS #2 Phillips 2" Power Bit, PK15 (E-01046)
- CAPRI TOOLS 3/8 in Drive Master Impact Socket Set, SAE/Metric, 48 pcs (5-3000)
- Atd Tools Sockets & Ratchets