Shop All Hand Truck Accessories
Atd Tools
ATD Tools ATD-36792 Ac Charging Hose - 96 In. Red
Mfr # ATD-36792
Zoro # G704089490
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-36792
- Zoro # G704089490
- UPC # 663126367923
- Country of Origin China
- Category Hand Truck Accessories
Description
Highest quality long lasting charging hoses rated at 800 PSI working pressure and 4000 PSI burst pressure.
- Color - Red.
- Size - 96 in.
- Item Weight - 0.700 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 11/16In Ball Dia (BT CFRT 4H .69DIA 90 CS/CS)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY20)
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- ATD TOOLS ATD Tools ATD-36783 Ac Charging Hose - 72 In. Yellow (ATD-36783)
- FLASH FURNITURE HERCULES Series Steel Stack Chair and Church Chair Dolly (8-FD-BAN-CH-DOLLY-GG)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- MAGLINER Retractable Ratchet Strap, Dewar Cart (450024)
- MAGLINER Stair Climber Kit, Trayless Water Truck (301481)
- MAGLINER Hi-U 55In Frame Extension Only (40050)
- JET Lift Wheel Kit (PT2748J-080BN)
- Atd Tools Hand Truck Accessories