Shop All Hand Truck Accessories
Atd Tools
ATD Tools ATD-36782 Ac Charging Hose - 72 In. Red
Mfr # ATD-36782
Zoro # G404089745
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-36782
- Zoro # G404089745
- UPC # 663126367824
- Country of Origin China
- Category Hand Truck Accessories
Description
Highest quality long lasting charging hoses rated at 800 PSI working pressure and 4000 PSI burst pressure.
- Color - Red.
- Size - 72 in.
- Item Weight - 0.600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Flat Hooks (7527FH-Y)
- HAMILTON Sivl Sold Rubbr Whl Castr, 16 in., 2900 lb (S-7516-SPRT)
- ATD TOOLS ATD Tools ATD-36792 Ac Charging Hose - 96 In. Red (ATD-36792)
- ATD TOOLS ATD Tools ATD-36783 Ac Charging Hose - 72 In. Yellow (ATD-36783)
- MAGLINER Horizontal U-Loop Handle w/Vinyl Sleeve (301008)
- DAYTON Folding Chair Kit, Steel, Red, 13-1/2 in W (6B474)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- PROSOURCE Cart Platform St Smal 330Lb Ca (PH1501)
- TRUE TEMPER Wheelbarrow Tire Fl-Free Solid (FFTCC)
- Atd Tools Hand Truck Accessories