Shop All Hand Truck Accessories
Atd Tools
ATD Tools ATD-36781 Ac Charging Hose - 72 In. Blue
Mfr # ATD-36781
Zoro # G904089535
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-36781
- Zoro # G904089535
- UPC # 663126367817
- Country of Origin China
- Category Hand Truck Accessories
Description
Highest quality long lasting charging hoses rated at 800 PSI working pressure and 4000 PSI burst pressure.
- Color - Blue.
- Size - 72 in.
- Item Weight - 0.600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Main Wheel Kit (MH60-44G)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 29-003 .25 in. x 2250 ft. Twisted Cotton Rope (29-003)
- ATD TOOLS ATD Tools ATD-36783 Ac Charging Hose - 72 In. Yellow (ATD-36783)
- ATD TOOLS ATD Tools ATD-36792 Ac Charging Hose - 96 In. Red (ATD-36792)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- MAGLINER Wheel 1020 Foam Filled Pneumatic 10 In (101020)
- DAYTON Hand Truck Nose Plate Expndr Kit, 19x12in (6B472)
- Atd Tools Hand Trucks & Dollies