Shop All Hand Truck Accessories
Atd Tools
ATD Tools ATD-36732 Ac Charging Hose - 60 In. Red
Mfr # ATD-36732
Zoro # G604089675
original price:
$52.77
39% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-36732
- Zoro # G604089675
- UPC # 663126367329
- Country of Origin China
- Category Hand Truck Accessories
Description
Highest quality long lasting charging hoses rated at 800 PSI working pressure and 4000 PSI burst pressure.
- Color - Red.
- Size - 60 in.
- Item Weight - 0.500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Welding Cylinder Truck, Flow-Back Handle (701-60)
- BAILEY HYDRAULICS Remote Control 2 Button 3 Wire, 12 Vdc, 251153 (251153)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBEL06)
- ATD TOOLS ATD Tools ATD-36792 Ac Charging Hose - 96 In. Red (ATD-36792)
- ATD TOOLS ATD Tools ATD-36783 Ac Charging Hose - 72 In. Yellow (ATD-36783)
- CASTERHQ Rubber Dolly End Cap, Fits 18"x3" (CB-RDC183)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- MAGLINER Accessory Bag, Canvas, 18in x 12 in, Canvas (302682)
- MARTIN WHEEL CO. Martin Wheel 8" Heavy Duty Wheel ZP182RT-2C2 - 8 x 2.50 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP182RT-2C2)
- MAGLINER Folding Nose Extention Plate, Alum, 300 lb (301019)
- Atd Tools Hand Truck Accessories