Shop All Heat Shrink Tubing
Atd Tools
ATD Tools ATD-336 Heat Shrink Dispenser Set
Mfr # ATD-336
Zoro # G004019036
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-336
- Zoro # G004019036
- UPC # 663126003364
- Country of Origin China
- Category Heat Shrink Tubing
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Cut to length heat shrink tubing used to insulate and protect wires from abrasion and environmental elements
- Shrink ratio 2:1
- Countertop or wall mount steel rack with support bar to hold cartons in place during dispensing
- ATD 33601 - 0.06 in. dia. x 30 ft.
- ATD 33602 - 0.10 in. dia. x 30 ft.
- ATD 33603 - 0.20 in. dia. x 30 ft.
- ATD 33604 - 0.30 in. dia. x 15 ft.
- ATD 33605 - 0.39 in. dia. x 15 ft.
- ATD 33606 - 0.59 in. dia. x 15 ft.
- Dimension: 12-1/2 x 6-5/8 x 9-1/2 in.
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Clear (HS363-S50-CLEAR)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- INSULTAB Shrink Tubing, 0.046in ID, Clear, 6in, PK5 (HSK-600 3/64 Clr 6)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (ITCSN-1500-48"-BLACK-5 PCS)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Yellow (HS380-YW)
- Atd Tools Heat Shrink Tubing