Shop All Multi-purpose Air Hoses
Atd Tools
ATD Tools ATD-31167 0.5 In. X 50 Ft. Retractable Air Hose Reel
Mfr # ATD-31167
Zoro # G803719021
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-31167
- Zoro # G803719021
- UPC # 663126311674
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Features:
- Heavy-gauge, all-steel reel assembly.
- 8-position ratchet mechanism locks reel at desired hose length.
- 5-position adjustable roller outlet arm and slotted mounting bolt holes allow easy reel mounting to ceiling, wall, floors, workbenches, vehicles, etc.
- Maximum Pressure - 300 psi.
- Hose - 1/2 in.x 50 ft.
- Max Air Flow - 35 CFM.
- Inlet Air Connection 1/2 in. NPT(F).
- Hose Connections 1/2 in. NPT(M).
- Item Weight - 46.000 lbs.
Heavy-duty hose reel, premium rubber hose and adjustable ball stop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- NSK NSK 6205Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6205Z C3)
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-11)
- EAGLE 3/4" x 50 ft Rubber Coupled Air Jackhammer Hose 300 psi YL (001-0123-0050I)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-11)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-25-11)
- CONTINENTAL 1/2" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM (HZU05030-75-41)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-51)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02530-15-G)
- Atd Tools Air Hoses