Shop All Residential Fans
Atd Tools
ATD Tools ATD-30335A 30 in. Oscillating Pedestal Fan
Mfr # ATD-30335A
Zoro # G804006335
original price:
$311.16
5% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-30335A
- Zoro # G804006335
- UPC # 663126303358
- Country of Origin China
- Category Residential Fans
Description
The 30" Heavy Duty Pedestal Fan is designed for industrial, commercial, and agricultural use. Cool an ever larger area than non-oscillating models, making it perfect for factories, warehouses, large barns, and even garages! A powder coated finish and all metal construction make this fan durable and easy to maintain.
Features- Three speed energy efficient oscillating motor
- Automatic shut-off feature prevents overheating
- 1/5 HP Motor
- Tubular steel stand with round base needs only limited floor space
- Black powder coating for durable use
- Balanced aluminum blades for quiet operation
- Easy height adjustment from 63-3/4" to 75-5/8"
- Base wheels for increased mobility
- UL/CUL listed
- CFM: 4853
- Weight: 58.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Double Tank Top, 10,000 - 30,000 BTU (MH30T)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- TESTO Particle filters, disk type (0554 3385)
- AIR KING 24" Wall Mount Fan (9024)
- POWERZONE PowerZone FT-30 Oscillating Table Fan, 3-Speed (FT-30)
- HONEYWELL Turbo On The Go USB/Battery Powered Fan, Black (HTF090B)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- TREVA/O2COOL Clip Fan (FC05807)
- AIR KING 18" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9850)
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- Atd Tools Residential Fans