Shop All Bit Sockets
Atd Tools
ATD Tools ATD-149 0.37 In. Drive T45 Tamperproof Torx Bit Socket
Mfr # ATD-149
Zoro # G503775686
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-149
- Zoro # G503775686
- UPC # 663126001490
- Country of Origin China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
ATD Tools 3/8 in. Drive T45 Tamperproof Torx Bit Socket ATD-149
Features- Bits are made from S2 steel to meet or exceed torque specifications.
- Sockets are made from heat treated chrome vanadium steel for strength & durability.
- ATD carries a complete line of bit sockets available individually.
- These high quality star bit sockets are designed to be used with hand tools only. The bit socket warranty is voided if they are used with any type of impact tools.
- Item Weight - 0.100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- REGAL CUTTING TOOLS M12 x 1.75 D6 4 Flt. Taper Metric Hand Tap (027764AS)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Wood Handle (ABC8BWS)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- ATD TOOLS ATD Tools ATD-124564 0.37 In. Drive T45 Torx Bit Socket (ATD-124564)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 1 23/32 in L (J5239-55W)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 4 3/4 in L (54TL96)
- KO-KEN Bit Socket 6mm 6 Point 50mm Z-series 3/8 Sq. Drive (3010MZ.50-6)
- BONDHUS T80 Torx Socket Bit With Proguard (32080)
- KO-KEN Bit Socket 4mm Hex 62mm 3/8 Sq. Drive (3010M.62-4)
- Atd Tools Bit Sockets