Shop All Bit Sockets
Atd Tools
ATD Tools ATD-148 0.37 In. Drive T40 Tamperproof Torx Bit Socket
Mfr # ATD-148
Zoro # G803775676
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atd Tools
- MFR # ATD-148
- Zoro # G803775676
- UPC # 663126001483
- Country of Origin China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
ATD Tools 3/8 in. Drive T40 Tamperproof TORX Bit Socket ATD-148
- Bits are made from S2 steel to meet or exceed torque specifications.
- Sockets are made from heat treated chrome vanadium steel for strength & durability.
- ATD carries a complete line of bit sockets available individually.
- These high quality star bit sockets are designed to be used with hand tools only. The bit socket warranty is voided if they are used with any type of impact tools.
- Item Weight - 0.100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit, 1/2In (FB008)
- H & H INDUSTRIAL PRODUCTS 6 X 15/32" Stainless Steel Ruler (32nd, 64ths & Decimals) (7006-0001)
- KOMELON Komelon LED Tape Measure (LED25)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 15/16 inch (651202 15/16)
- ATD TOOLS ATD Tools ATD-149 0.37 In. Drive T45 Tamperproof Torx Bit Socket (ATD-149)
- ATD TOOLS ATD Tools ATD-124564 0.37 In. Drive T45 Torx Bit Socket (ATD-124564)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 6 mm L.70 mm (03150706)
- TEKTON TR40 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27240)
- POWERBUILT 3/8" Drive 4Mm Hex Bit Socket (648418)
- WILLIAMS 3/8" Dr, 5/16" Williams Phillips Bit Socket (BA-10A-4S)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- Atd Tools Sockets & Ratchets