Shop All Tool Storage Accessories
Atd Tools
0.38 in. Metric Magnetic Aluminum Socket Rail
Mfr # ATD-9438
Zoro # G110637506
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atd Tools
- MFR # ATD-9438
- Zoro # G110637506
- UPC # 663126094386
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 0.38 in. Metric Magnetic Aluminum Socket Rail |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11/16" Standard SAE Combinatio (CMMT44698)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76003-00003) w/Less AirLineAssembly (XT3)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- DICKIES Small Wrench / Tool Organizer Roll (57061)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- HAZET HAZET 166N - TOOL TROLLEY ASSISTANT (HZ166N)
- K-TOOL INTERNATIONAL Stl Service Tool Cart W/ 1-Drawer/2 Shelves (KTI75105)
- MILWAUKEE TOOL Customizable Medium Case for Impact Driver Accessories (48-32-9921)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Black (TBF-1022-BLK)
- KLEIN TOOLS Magnetic Tool Storage Module, S-Hook (BC504S)
- Atd Tools Tool Storage Accessories