Shop All Flexible Ducts
Atco
Noninsulated Flexible Duct, 8" Dia.
Mfr # 05102508
Zoro # G1056431
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 8 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 1/8 in
- Material Aluminum Foil
- UPC Number 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 05102508
- Zoro # G1056431
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 8 in |
Flexible Duct Length | 25 ft |
Overall Length | 25 ft |
Inside Diameter | 8 in |
Maximum Continuous Length | 100 ft |
For Nominal Duct Diameter | 8 in |
Description
Flexible Duct, For Nominal Duct Diameter 8 in, Wall Thickness 0.125 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 25 ft, Duct Material Aluminum Foil, Jacket Material Not Applicable, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NC, 1 In Sweat (Z100C2-2)
- GOODMAN Thermostat, Outdoor, 4.8inHx4.4inWx6.1inD (OT18-60A)
- DAYTON 36" Electric Baseboard Heater, White, 750W, 120V (3UG77)
- ALL-FILTERS 20X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20301.13 4PK)
- ATCO Insulated Flexible Duct, 5000 fpm, 6"WC (13102504)
- ATCO Insulated Flexible Duct, Polyester (17602518)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- ATCO Insulated Flexible Duct, 10" Dia. (13102510)
- ATCO Insulated Flexible Duct, 180F, 10"WC (17602510)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- ATCO Insulated Flexible Duct, 25 ft. L, 180F (13002506)
- Atco Flexible Ducts