Shop All Flexible Ducts
Atco
Noninsulated Flexible Duct, 12" Dia.
Mfr # 05102512
Zoro # G2866753
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 12 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 1/8 in
- Material Aluminum Foil
- UPC Number 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 05102512
- Zoro # G2866753
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 12 in |
Flexible Duct Length | 25 ft |
Maximum Continuous Length | 100 ft |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Overall Length | 25 ft |
Description
Flexible Duct, For Nominal Duct Diameter 12 in, Wall Thickness 0.125 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 25 ft, Duct Material Aluminum Foil, Jacket Material Not Applicable, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High-Velocity Industrial Fan 30" Non-Oscillating, 115VAC, 1180 CFM (1LXN4)
- DURAVENT 3" BVENT Draft Hood Connector (3BVC)
- HONEYWELL HOME SUPERVENT UNIVERSAL, VERTICAL RISER APPLICATIONS 1" NPT (PVU100)
- FIREYE Flame Rod 18" (69ND1-1000K6)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- ATCO Insulated Flexible Duct, 5000 fpm (13602508)
- ATCO Insulated Flexible Duct, 16" Dia. (13102516)
- ATCO Noninsulated Flexible Duct, 14" Dia. (05102514)
- ATCO Insulated Flexible Duct, 25 Ft., 5000 fpm (17802514)
- ATCO Insulated Flexible Duct, 5000 fpm, 6"WC (13102504)
- MASTER FLOW Duct Air Flex 10Inx25Ft Silver (F8IFD10X300)
- Atco Flexible Ducts