Shop All Flexible Ducts
Atco
Insulated Flexible Duct, Polyester, 180F
Mfr # 17002512
Zoro # G3157786
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 12 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 1 1/4 in
- Insulation Value R 4.2
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 17002512
- Zoro # G3157786
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 12 in |
Flexible Duct Length | 25 ft |
Overall Length | 25 ft |
Maximum Continuous Length | 100 ft |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Description
Flexible Duct, For Nominal Duct Diameter 12 in, Wall Thickness 1.25 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 4.2, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Vent Cap, 4 in. Size, Aluminum (SWH-4)
- KOCH C&I DISP (16X22X1)
- TECMATE POWERSPORT PRODUCTS IGNITION MATE (TECTS-91)
- WHITE-RODGERS F145-0163 Heat Transfer (F145-0163)
- ATCO Insulated Flexible Duct, 6"WC, 5000 fpm (13102506)
- ATCO Insulated Flexible Duct, Polyester, 180F (13002510)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- ATCO Insulated Flexible Duct, 14" Dia. (13102514)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17602506)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 30 ft. L (W5025)
- Atco Flexible Ducts