Shop All Flexible Ducts
Atco
Insulated Flexible Duct, Polyester, 140F
Mfr # 17802518
Zoro # G2492883
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 18 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 17802518
- Zoro # G2492883
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 18 in |
Flexible Duct Length | 25 ft |
Compressed Size | 38 in |
Compressed Length | 38 in |
Inside Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Overall Length | 25 ft |
Maximum Continuous Length | 100 ft |
Description
Flexible Duct, For Nominal Duct Diameter 18 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 8.0, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW KIT SLNT FOAM 9FT HOS 210SQ FT (12031897)
- YORK SOURCE1 Whl Blw Vtr 4 X 1 Ccw 14 Bore (S1-02632623700)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- HONEYWELL Th5110D1022 Premier White (TH5110D102)
- ATCO Insulated Flexible Duct, 4"WC (17602504)
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- ATCO Insulated Flexible Duct, 18" Dia. (13102518)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- ATCO Insulated Flexible Duct, Polyester, 180F (13002510)
- ATCO Insulated Flexible Duct, 180F, 25 ft. L (13002504)
- LL BUILDING PRODUCTS Master Flow Insulated Flexible Duct, 4 In, 25 Ft L, Fiberglass, Silver (F6IFD4X300)
- Atco Heating Ventilation