Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 5000 fpm, 6"WC
Mfr # 13102504
Zoro # G2898095
original price:
$83.63
11% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 4 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 13102504
- Zoro # G2898095
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 4 in |
Flexible Duct Length | 25 ft |
Compressed Size | 38 in |
Inside Diameter | 4 in |
Maximum Continuous Length | 100 ft |
For Nominal Duct Diameter | 4 in |
Overall Length | 25 ft |
Compressed Length | 38 in |
Description
Flexible Duct, For Nominal Duct Diameter 4 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 8.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Portable Air Conditioner (ZCP12SA)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00010)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- ALL-FILTERS 18X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (18244.10 3PK)
- ATCO Insulated Flexible Duct, 4" Dia. (13602504)
- ATCO Insulated Flexible Duct, 25 Ft., 5000 fpm (17802514)
- ATCO Insulated Flexible Duct, 10" Dia. (13102510)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (13002512)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- Atco Flexible Ducts