Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 5000 fpm, 180F
Mfr # 17602508
Zoro # G1313837
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 8 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 in
- Insulation Value R 6.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 17602508
- Zoro # G1313837
- UPC # 671094265486
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 8 in |
Flexible Duct Length | 25 ft |
Maximum Continuous Length | 100 ft |
Overall Length | 25 ft |
Inside Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Description
Flexible Duct, For Nominal Duct Diameter 8 in, Wall Thickness 2 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 6.0, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 10-7/8" L, 10" H (8040207306)
- HONEYWELL HOME HEAT SEQUENCER WITH ONE SWITCH, ON 1 TO 20 SEC, OFF 40 TO 110 SEC (R24AA1008)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- HONEYWELL Ms8105A1030 24V Two Position Or (MS8105A103)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- ATCO Insulated Flexible Duct, 18" Dia. (13102518)
- ATCO Insulated Flexible Duct, 180F, 8" Dia. (13002508)
- ATCO Insulated Flexible Duct, 5000 fpm, 6"WC (13102504)
- DENDESIGNS 304 5 in. Aluminium Flexible Duct Pipe (DE697937)
- Atco Flexible Ducts