Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 5000 fpm
Mfr # 13602508
Zoro # G1174327
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 8 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 in
- Insulation Value R 6.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 13602508
- Zoro # G1174327
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 8 in |
Flexible Duct Length | 25 ft |
For Nominal Duct Diameter | 8 in |
Overall Length | 25 ft |
Maximum Continuous Length | 100 ft |
Inside Diameter | 8 in |
Description
Flexible Duct, For Nominal Duct Diameter 8 in, Wall Thickness 2 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 6.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Yellow (9600-15)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt 120V 500W (CP816)
- HONEYWELL THERMAL SOLUTIONS 105061 Heat Block For C7015A (105061)
- ALL-FILTERS 20X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20251.11 6pk+)
- ATCO Insulated Flexible Duct, Polyester (17602518)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- ATCO Insulated Flexible Duct, 25 ft. L, 140F (17802516)
- ATCO Insulated Flexible Duct, 8In Dia (13102508)
- ATCO Noninsulated Flexible Duct, 25 ft. L (05102518)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- THRIFCO PLUMBING 3 Inch x 8 Feet Vinyl Ducting (4400753)
- Atco Flexible Ducts