Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 4" Dia.
Mfr # 17802504
Zoro # G2138647
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 4 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 17802504
- Zoro # G2138647
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 4 in |
Flexible Duct Length | 25 ft |
Compressed Size | 38 in |
For Nominal Duct Diameter | 4 in |
Details
Flexible Duct Item | Insulated Flexible Duct |
Flexible Duct Wall Thickness | 2 1/2 in |
Insulation Value | R 8.0 |
Material | Polyester |
UPC Number | 78 |
Vapor Transmission | 0.6 |
For Use With | Low Pressure Air Moving Systems |
Max. Pressure | 6 in WC |
Max. Air Flow | 5,000 fpm |
Standards | UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall |
Item | Flexible Duct |
Features | Double Ply Vapor Barrier with Tri Directional Reinforcements |
Low Temp. Deg. | -20F |
Fire Rating | Flame Spread/Smoke Developed-Less Than 25/Less Than 50 |
Max. Temp. | 140F |
Wall Thickness | 2.5 in |
Maximum Temperature Rating | 140 Degrees F |
Maximum Pressure Rating | 6 in wc |
Duct Material | Fiberglass |
Description
Flexible Duct, For Nominal Duct Diameter 4 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Insulation Value R 8.0, Duct Material Fiberglass, Fire Rating Flame Spread/Smoke Developed-Less Than 25/Less Than 50, Maximum Pressure Rating 6 in wc, Vapor Transmission 0.6, Standards UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, Dia 3-3/4, 1/4 MNPT, Length 7 (3EDL1)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- ZORO SELECT Return Air Grille, 15.75 X 21.75, White, Steel (4MJN8)
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x (8010005523)
- ATCO Insulated Flexible Duct, 4"WC (17602504)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002506)
- ATCO Insulated Flexible Duct, 18" Dia. (13102518)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002504)
- ATCO Insulated Flexible Duct, 5000 fpm, 6"WC (13102504)
- Atco Flexible Ducts