Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 180F, 5000 fpm
Mfr # 13002512
Zoro # G2293514
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 12 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 1 1/4 in
- Insulation Value R 4.2
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 13002512
- Zoro # G2293514
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 12 in |
Flexible Duct Length | 25 ft |
Maximum Continuous Length | 100 ft |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Overall Length | 25 ft |
Description
Flexible Duct, For Nominal Duct Diameter 12 in, Wall Thickness 1.25 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 4.2, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- HOSHIZAKI Fan Motor Kit 1 (FM115A)
- PUROLATOR Air Filter, 16x25x4 Hi-E 40 - MERV 8 (3 Pack) (16x25x4x1 HI (3 Pack))
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- ATCO Insulated Flexible Duct, 4" Dia. (17802504)
- ATCO Noninsulated Flexible Duct, 25 ft. L (05102518)
- ATCO Insulated Flexible Duct, 180F (17002516)
- ATCO Insulated Flexible Duct, 10" Dia. (13102510)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002510)
- ATCO Insulated Flexible Duct, 5000 fpm (13602508)
- Atco Heating Ventilation