Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 180F, 10"WC
Mfr # 17602510
Zoro # G3128361
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 10 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 in
- Insulation Value R 6.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 17602510
- Zoro # G3128361
- UPC # 671094265509
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 10 in |
Flexible Duct Length | 25 ft |
Overall Length | 25 ft |
For Nominal Duct Diameter | 10 in |
Maximum Continuous Length | 100 ft |
Inside Diameter | 10 in |
Description
Flexible Duct, For Nominal Duct Diameter 10 in, Wall Thickness 2 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 6.0, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Firestarter Squares 24 (KK0312)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 250 kBtu (T5-MFG-20M)
- FIELD CONTROLS Ab-6 Round Air Booster 6" (Will (AB-6)
- DAYTON Backdraft Damper, Horizontal, 42 Sq (6WRK7)
- ATCO Insulated Flexible Duct, 10" Dia. (13102510)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002504)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- ATCO Noninsulated Flexible Duct, 8" Dia. (05102508)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- LAMBRO 4X20'Wht Flex Viny Hose (2180)
- Atco Heating Ventilation