Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 12" Dia.
Mfr # 13102512
Zoro # G2061351
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 12 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 13102512
- Zoro # G2061351
- UPC # 671094169746
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 12 in |
Flexible Duct Length | 25 ft |
Compressed Size | 38 in |
Compressed Length | 38 in |
Overall Length | 25 ft |
Maximum Continuous Length | 100 ft |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Description
Flexible Duct, For Nominal Duct Diameter 12 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 8.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES RamPro Tube Cleaner 115 volt, 60 hz (RAM-PRO-60)
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F (T46SDA-1C)
- HONEYWELL Thp9045A1023 Wiresaver Module. (THP9045A10)
- DAYTON Downblast Vent, Belt Drive, 36 In (3HFL9)
- ATCO Insulated Flexible Duct, 16" Dia. (13102516)
- ATCO Insulated Flexible Duct, 5000 fpm, 6"WC (13102504)
- ATCO Insulated Flexible Duct, 4" Dia. (17802504)
- ATCO Insulated Flexible Duct, 18" Dia. (13102518)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 8in ID (01-226-8)
- Atco Heating Ventilation