Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 10" Dia., 25Ft
Mfr # 17802510
Zoro # G1653181
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 10 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atco
- MFR # 17802510
- Zoro # G1653181
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 10 in |
Flexible Duct Length | 25 ft |
Compressed Size | 38 in |
Inside Diameter | 10 in |
Compressed Length | 38 in |
Maximum Continuous Length | 100 ft |
Overall Length | 25 ft |
For Nominal Duct Diameter | 10 in |
Description
Flexible Duct, For Nominal Duct Diameter 10 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 8.0, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31512)
- TPI INDUSTRIAL Exhaust Fan, 14" TEAO Motor, 120V, Wire Guard, 1/8HP, 3-Speed, Gray (CE 14-D)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- COZY Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase (FWB)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- ATCO Insulated Flexible Duct, 5000 fpm (13602508)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002512)
- ATCO Insulated Flexible Duct, Polyester (17002508)
- ATCO Insulated Flexible Duct, 180F, 10"WC (17602510)
- ATCO Insulated Flexible Duct, 8In Dia (13102508)
- BROAN Duct, Transition (412H)
- Atco Heating Ventilation