Shop All Flexible Ducts
Atco
Insulated Flexible Duct, 10" Dia.
Mfr # 13102510
Zoro # G1214771
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 10 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 13102510
- Zoro # G1214771
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 10 in |
Flexible Duct Length | 25 ft |
Compressed Size | 38 in |
Compressed Length | 38 in |
Maximum Continuous Length | 100 ft |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Overall Length | 25 ft |
Description
Flexible Duct, For Nominal Duct Diameter 10 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 8.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Cblnetwork50, 50Ft 24, Cblnetwork50 (CBL-NETWORK50)
- CARRIER Keypad (ACH-CP-B)
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr (9500-34)
- SUPCO Gauge Hanger, Black/Red, Nylon (HVAC STRAP)
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- ATCO Insulated Flexible Duct, 4" Dia. (13602504)
- ATCO Insulated Flexible Duct, 180F, 10"WC (17602510)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002504)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17602506)
- ATCO Noninsulated Flexible Duct, 8" Dia. (05102508)
- ATCO Insulated Flexible Duct, 25 ft. L, 180F (13002506)
- Atco Flexible Ducts