Shop All Ducting & Venting
Atco
18" x 25 ft. Insulated Flexible Duct, R 6.0
Mfr # 13602518
Zoro # G5998797
original price:
$280.18
12% off
new price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heating and Cooling Systems
- Inlet Diameter 18"
- Max. Temp. 180F
- Material Polyester
- Vapor Transmission 0.05 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 13602518
- Zoro # G5998797
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 18" |
Flexible Duct Length | 25 ft |
Flexible Duct Inside Dia. | 18 in |
Overall Length | 25 ft |
Maximum Continuous Length | 100 ft |
Inside Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Description
Flexible Duct, For Nominal Duct Diameter 18 in, Wall Thickness 2 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 6.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Gauge, Vacuum (VG60)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- CD 10 Guard Mounted Direct Drive Exhaust Fan (246506)
- SCHNEIDER ELECTRIC Thermostat Tygothane Tube Assy, 2-Pipe (20-693)
- ATCO 18" x 25 ft. Insulated Flexible Duct, R 4.2 (17002518)
- ATCO 14" x 25 ft. Insulated Flexible Duct, R 6.0 (17602514)
- ATCO 14"W x 25ft. Insulated Flexible Duct, R 6.0 (13602514)
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- ATCO 12"W x 25ft. Insulated Flexible Duct, R 6.0 (13602512)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (13602516)
- GREENSEAM Round Snap Lock Pipe, 9 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 60" L, 9 in H (GR60SPBGP9GA24)
- Atco Ducting & Venting