Shop All Ducting & Venting
Atco
16" x 25 ft. Insulated Flexible Duct, R 6.0
Mfr # 13602516
Zoro # G5917046
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heating and Cooling Systems
- Inlet Diameter 16"
- Standards California State Fire Marshal, City of Chicago, Dade County, Florida, cUL Listed, HUD, IMC, IRC, New York City, NFPA 90A & B, City of San Francisco, UL Listed, UMC
- Insulation Value R 6.0
- Max. Temp. 180F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 13602516
- Zoro # G5917046
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 16" |
Flexible Duct Length | 25 ft |
Flexible Duct Inside Dia. | 16 in |
Overall Length | 25 ft |
Maximum Continuous Length | 100 ft |
For Nominal Duct Diameter | 16 in |
Inside Diameter | 16 in |
Description
Flexible Duct, For Nominal Duct Diameter 16 in, Wall Thickness 2 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 6.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- JOHNSON CONTROLS Immersion Temp Sensor, Plat, -50-250 F (TE-635AP-1)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- HOSHIZAKI Heater - Defrost (3A0846-01)
- ATCO 16"W x 25ft. Insulated Flexible Duct, R 4.2 (13002516)
- ATCO 14"W x 25ft. Insulated Flexible Duct, R 6.0 (13602514)
- ATCO 18" x 25 ft. Insulated Flexible Duct, R 4.2 (17002518)
- ATCO 14" x 25 ft. Insulated Flexible Duct, R 6.0 (17602514)
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (17602516)
- DUCTMATE Round Gasketed Coupler, 16 in Duct Dia, Metal, 24 GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- Atco Ducting, Venting & Accessories