Shop All Ducting & Venting
Atco
14"W x 25ft. Insulated Flexible Duct, R 6.0
Mfr # 13602514
Zoro # G5940067
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heating and Cooling Systems
- Inlet Diameter 14"
- Low Temp. Deg. -20 Degrees F
- Material Polyester
- Standards California State Fire Marshal, City of Chicago, Dade County, Florida, cUL Listed, HUD, IMC, IRC, New York City, NFPA 90A & B, City of San Francisco, UL Listed, UMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atco
- MFR # 13602514
- Zoro # G5940067
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 14" |
Flexible Duct Length | 25 ft |
Flexible Duct Inside Dia. | 14 in |
Overall Length | 25 ft |
For Nominal Duct Diameter | 14 in |
Inside Diameter | 14 in |
Maximum Continuous Length | 100 ft |
Description
Flexible Duct, For Nominal Duct Diameter 14 in, Wall Thickness 2 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 6.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD A Fitting Dualine Hose Coupling, Oxygen (HCC41)
- MARADYNE Cooling Fan, Reversible, 12 in. dia., 12VDC (M122K)
- ZORO SELECT Press Switch, Open On Fall 35 PSI (6ALC3)
- AIR HANDLER 25 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ63)
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 (13602510)
- ATCO 12"W x 25ft. Insulated Flexible Duct, R 6.0 (13602512)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (13602516)
- ATCO 14" x 25 ft. Insulated Flexible Duct, R 6.0 (17602514)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (17602516)
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- Atco Ducting, Venting & Accessories