Shop All Current Transformers
Atc Diversified Electronics
Current Transformer, 0 to 50A, 0 to 5A
Mfr # CT-50/5
Zoro # G208048443
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 50A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc Diversified Electronics
- MFR # CT-50/5
- Zoro # G208048443
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 50A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, C Curve (M9F42170)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- Atc Diversified Electronics Power Distribution