Shop All Current Transformers
Atc Diversified Electronics
Current Transformer, 0 to 25A, 0 to 5A
Mfr # CT-25/5
Zoro # G208048382
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 25A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc Diversified Electronics
- MFR # CT-25/5
- Zoro # G208048382
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 25A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (8501KUDR13V53)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 125A, 250V AC, Indicating (LPN-RK-125SPI)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- AAON TRANS 75VA440480V24V (G100040)
- LOWELL Transformer 100W 70V (TLS-10070)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 277 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA003)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- Atc Diversified Electronics Power Distribution