Shop All Current Transformers
Atc Diversified Electronics
Current Transformer, 0 to 2500A, 0 to 5A
Mfr # CT-2500/5
Zoro # G408048441
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 2500A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc Diversified Electronics
- MFR # CT-2500/5
- Zoro # G408048441
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 2500A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- ACCUENERGY Flexible Rogowski Current Transformer, 5:1200A, 16in (RCT 16-1000)
- OMRON Solid Core Current Transformer, 0 to 50A, 0 to 1A (E54-CT1)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- Atc Diversified Electronics Current Transformers