Shop All Current Transformers
Atc Diversified Electronics
Current Transformer, 0 to 200A, 0 to 5A
Mfr # CT-200/5
Zoro # G708048417
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc Diversified Electronics
- MFR # CT-200/5
- Zoro # G708048417
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Emergency Fuse Kit Gm (BP/EFC-GM)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- ROMEX 15 Ft. 14/2 Solid White NMW/G Electrical Wire (28827426)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- Atc Diversified Electronics Power Distribution