Shop All Current Transformers
Atc Diversified Electronics
Current Transformer, 0 to 1000A, 0 to 5A
Mfr # CT-1000/5
Zoro # G308048763
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 1000A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc Diversified Electronics
- MFR # CT-1000/5
- Zoro # G308048763
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 1000A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- MACROMATIC Current Sensing Relay, SPDT Form, 120VAC (CAP10AD62)
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED (992G1)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- ACCUENERGY Flexible Rogowski Current Transformer, 5:1200A, 16in (RCT 16-1000)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- Atc Diversified Electronics Power Distribution