Shop All Time Delay Relays
Atc
Digital Reset 120V-Ac Timer
Mfr # 355C352A30PX
Zoro # G304398480
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 355C352A30PX
- Zoro # G304398480
- Country of Origin Unknown
- Category Time Delay Relays
Details
Coil Voltage (AC) | 120 V-AC |
Description
27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-Q-2-X)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-T-2-X)
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK11V14)
- Atc Electrical Relays