Shop All Electromechanical Timers
Atc
655 Series Panel Mounted Digital Timer
Mfr # 655-8-5001
Zoro # G409227173
Free Shipping & Returns
$474.99
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
- Brand Atc
- MFR # 655-8-5001
- Zoro # G409227173
- Country of Origin United States
- Category Electromechanical Timers
Description
The 655 Series timer from Automatic Timing and Controls is an electronic control that will retrofit most round case electromechanical timers. the control performs the same timing modes ON-Delay or Reverse Start Delay as electromechanical units, and it is capable of timing ranges from 1 millisecond to 199 hours, 59 minutes. On the bottom inside of the control are DIP switches which can be set, in seconds, to establish the timing mode and time range. Our unit will plug into competitive mounted cases without wiring changes in most instances. Remove the electromechanical timer, set ours, plug it into the electromechanical timer case and you're ready to run. DIP switch setting instructions for electromechanical timers are supplied with 655 installation instructions.
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
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-300)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NGY)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-100-F-2-X)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- Atc Electromechanical Timers