Shop All Electromechanical Timers
Atc
655 Series Panel Mounted Digital Timer
Mfr # 655-8-5000
Zoro # G809227124
product price: $448.99
/ea
Free Shipping & Returns
$448.99
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
- Brand Atc
- MFR # 655-8-5000
- Zoro # G809227124
- Country of Origin United States
- Category Electromechanical Timers
Description
The 655 Series timer from Automatic Timing and Controls is an electronic control that will retrofit most round case electromechanical timers. the control performs the same timing modes ON-Delay or Reverse Start Delay as electromechanical units, and it is capable of timing ranges from 1 millisecond to 199 hours, 59 minutes. On the bottom inside of the control are DIP switches which can be set, in seconds, to establish the timing mode and time range. Our unit will plug into competitive mounted cases without wiring changes in most instances. Remove the electromechanical timer, set ours, plug it into the electromechanical timer case and you're ready to run. DIP switch setting instructions for electromechanical timers are supplied with 655 installation instructions.
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
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- MERSEN Fuse, GDL Series, Time Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- BRYANT Bryant BRY5269NC TECHSPEC Straight Blade Connector, 15A, 125V, BlackWhite (BRY5269NC)
- ATC 425AR Digital Timer (425AR-100-T5X)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- ATC 304GX Solid-State Percentage Timer with Memory (304GX-004-Q-00-XX)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- ATC 304C Percentage Timer (304C-004-A-00-X-X)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401B)
- Atc Timers