Atc

425AR Digital Timer


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Model from Automatic Timing and Controls is a multi-function, multi range series. It comes standard with a 4-digit, 7-segment dual LED display.Features include LED status indicator, dual set-points and batch function. Specifications include gate /pulse start input, ±0.05% full scale accuracy, front panel / remote reset, built-in 12 vdc sensor supply, seven timing functions and 9 time ranges. The unit can be set for up/down counting direction and modes of operation include on-delay, interval, cyclic, forward-pause-reverse, instantaneous contact and delayed batch. The Model 425AR series is available in a 1/16 DIN 48 x 48 mm housing with 2 SPST NO 5a at 230 vac contacts and a supply operating voltage range of 90 to 270 vac/dc 50/60Hz. The 425AR series is UL approved and CE certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.