Shop All Electromechanical Timers
Atc
409B Series 1/16 DIN Push Button Timer
Mfr # 409B-500-F-2-X
Zoro # G809227131
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 409B-500-F-2-X
- Zoro # G809227131
- Country of Origin Taiwan, Province of China
- Category Electromechanical Timers
Description
Push Button Start/Internal: The 409B has a Push Button built into its front dial. When pressed, the timer starts and provides an interval time delay. The 409B has a set of DPDT output contacts. When the Push Button is pressed with power applied, the contacts immediately transfer. After the timer has timed out, the contacts release.Universal Power Supply: All 409B timers can be powered using 24-240 VAC or 24 VDC power, greatly simplifying ordering and inventory management of replacement units.High Accuracy: The 409B's timing circuit is not a simple RC circuit. It utilizes the sophistication of a proprietary integrated circuit that includes counting technology along with a stable oscillator to provide repeatable time delays.1/16 DIN Housing: The 48mm2 1/16 DIN housing is compact and is watertight when panel mounted. The 409B is mounted in an 8-pin round octal socket. With an optional mounting clip, the 409B can be panel mounted.The dial on the 409B is extra large and is easy to read. When fractional ranges are selected, decimal points are clearly indicated.The Range Select Switch is located on the side of the unit, so that when panel mounted, this switch is not accessible to the operator. This tamper proof feature prevents unauthorized or hazardous changes to the timing range from being made.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK CONTACTOR 9 AMP W/ SUPPRESSOR (024-34916-000)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 400A, 250V AC (OT400)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- ATC 425AR Digital Timer (425AR-100-T5X)
- ATC 0-60Min 120V-AC Timer (305E017A20PX)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- Atc Timers