Shop All Electromechanical Timers
Atc
407C 1/16 DIN Multimode Timer
Mfr # 407C-500-F-3-X
Zoro # G709227156
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 407C-500-F-3-X
- Zoro # G709227156
- Country of Origin Taiwan, Province of China
- Category Electromechanical Timers
Description
Multiple Timing Modes: The 407C is available with selectable On-Delay, Off-Delay or Interval timing modes. These timing modes energize a set of DPDT output contacts. When in the On-Delay mode, the 407C begins timing when the timer is energized. In On-Delay mode, the contacts transfer at time out. When in the Off-Delay mode, the 407C begins timing when the Start input is de-energized. In Off-Delay mode, the contacts transfer at time out. When in the Interval mode, the contacts transfer when the timer is energized. In Interval mode, the contacts release at time out.Universal Power Supply: All 407C timers can be powered using 24-240 VAC or 24 VDC power, greatly simplifying ordering and inventory management of replacement units.High Accuracy: The 407C's timing circuit is not a simple RC circuit. It utilizes the sophistication of a proprietary integrated circuit that includes counting technology along with a stable oscillator to provide repeatable time delays.1/16 DIN Housing: The 48mm2 1/16 DIN housing is compact and is watertight when panel mounted. The 407C is mounted in an 11-pin round socket. With an optional mounting clip, the 407C can be panel mounted.The Dial on the 407C is extra large and is easy to read. When fractional ranges are selected, decimal points are clearly indicated.The Mode select and Range select switches are located on the side of the unit, so that when panel mounted, these switches are not accessible to the operator. This tamper proof feature prevents unauthorized or hazardous changes to the timing mode and range from being made.Cycle Progress Indication: The 407C LED indicator provides a unique and effective method of cycle progress indication. Off before timing, the LED blinks at an ever increasing rate as the cycle progresses; once every 3-1/2 seconds during the first 10% of the cycle, twice during the second 10%, and so on. At time out, the LED pulses at a high rate. In the 1, 5, 10 and 50 second ranges, the LED is Off before timing, steady On during timing, and pulsing On after time-out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206620)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- ATC 425AR Digital Timer (425AR-100-T5X)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-4000)
- ATC Model 328E Multi-Range Multi-Function Timer (328E-200-F-10-XX)
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- Atc Electromechanical Timers