Shop All General Purpose Relays
Atc
405C 1/16 DIN Timer with Instantaneous Relay
Mfr # 405C-100-F-1-X
Zoro # G209227205
product price: $329.99
/ea
Free Shipping & Returns
$329.99
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
- Brand Atc
- MFR # 405C-100-F-1-X
- Zoro # G209227205
- Country of Origin Taiwan, Province of China
- Category General Purpose Relays
Description
The from Automatic Timing and Controls is available with one set of SPDT instantaneous contacts and one set of SPDT delayed contacts. The instantaneous contacts transfer as soon as the timer is powered. The delayed contacts transfer at time out. This contact arrangement can be used to replace many conventional timers. All 405 timers can be powered using 24-240 VAC or 24 VDC power, greatly simplifying ordering and inventory management of replacement units
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
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-3CR)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- REZNOR 263527 Rbm Ignition Relay (263527)
- Atc Electrical Relays