Shop All Electromechanical Timers
Atc
400 Series Interval Timer
Mfr # 400-09-A
Zoro # G709227170
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atc
- MFR # 400-09-A
- Zoro # G709227170
- Country of Origin United States
- Category Electromechanical Timers
Description
The from the Automatic Timing and Controls division of Marsh Bellofram is a timer with pointer that is manually set to the desired time. At the instant the knob is turned from zero, the switch MS closes and load A is energized.After the set time has elapsed, the load is de-energized and the stops at zero. There is a terminal connection, terminal 4 load B, for an end of cycle light and/or audible signal. A toggle switch can be furnished as added equipment which allows setting of the before actuating the load. This provides a means of more accurate time settings. This toggle switch time start and signal stop will also turn off the end of cycle signal.The is designed to control an electrical circuit for a set time upon operation of the manual setting knob which is directly connected to the switch operating cam. To assure positive setting action, this timer does not set through a clutch. Calibrated dial settings are available in ranges from 1 minute to 24 hours. Designed for control of any electrically operated equipment or operation, such as processing machinery, plastic molding, laundry and dry cleaning machinery, electric ovens and furnaces, photographic equipment, or wherever accurately timed control of electrical operation is critical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp - 1-3/8in. Jaw Opening, 25PK (WMBC4T-WM)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- SIEMENS Overload Relay (3RU1136-4FB1)
- ZSI SPN Loop Clamp, 1-3/8x1/2", 0.265" Hole (SPN-22)
- ATC 304C Percentage Timer (304C-006-B-00-X-X)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-4000)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- ATC Multifunction Timer-Counter (5708A)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- Atc Timers